Beli harga stainless steel hollow di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Jaring Kawat Stainless Steel
    Mulai

    Rp3.799.900

    TRUSCO Jaring Kawat Stainless Steel
    Deskripsi:
    The weave of alternating vertical and horizontal lines uses stainless steel wire, so it is strong in water and rich in durability. For sieve, filter for general filtration For mining, for physics and chemitry.
    atribut:
    • Width (mm): 1000
    • Length (m): 5
    • Mesh: 20
    • Count (#): 30
    • Mesh Size (A): 0.98
    • Wire Diameter (mm): 0.29
  2. TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  3. SOL Stainless Steel Padlock
    Mulai

    Rp499.900

    SOL Stainless Steel Padlock
    atribut:
    • Material: Body, shackle:Stainless steel (SUS304), Key:Brass
    • Specification: 3 keys included
    • Purpose of Use: Various doors, mailboxes, lockers, bags, storage boxes at construction sites, tool boxes, car stop poles, and the like.
  4. monotaro Sambungan Pipa Tee SS
    50%
    Mulai

    Rp12.900

    monotaro Sambungan Pipa Tee SS
    Deskripsi:
    Produk ini juga sering disebut dengan Sambungan pipa Tee
    atribut:
    • Material: Stainless steel (equivalent to SCS13A)
    • Shape: Tee
    • Type Of Thread: PT screw
    • Dimension A (mm): 19
    • Maximum Operating Pressure (MPa): 1
    • Nominal Diameter A: 8
    • Nominal Diameter B: 1/4
  5. Kennedy Hollow Punch Set
    Mulai

    Rp519.900

    Kennedy Hollow Punch Set
    atribut:
    • Size (mm): 6-19
  6. Omi Kogyo Hole Cutter Carbide Stainless Steel with Carbide Chip (Gergaji Lubang)
    45%
    Mulai

    Rp449.900

    Omi Kogyo Hole Cutter Carbide Stainless Steel with Carbide Chip (Gergaji Lubang)
    atribut:
    • Material: Center drill: Cobalt high-speed steel
    • Overall Length (mm): 96
    • Type: TG
    • Usage Tool: Electric drill, drill press
    • Drill Diameter (phi mm): 6
    • Effective Cutting Capacity (mm): 5
    • Blade Thickness (mm): 2.1
    • Effective Length (Maximum Cutting Depth) (mm): 12.4
    • Shank Diameter (mm): 10
  7. TRUSCO Stainless Steel Wire Small Type (Kawat Baja)
    Mulai

    Rp70.900

    TRUSCO Stainless Steel Wire Small Type (Kawat Baja)
    atribut:
    • Material: Stainless steel (SUS304)
    • Weight (kg): 1
    • Weight (g): 13
    • Length (m): 7
    • Working Load (kgf): 5
    • Count: 24
    • Purpose of Use: For gardening, farmlands and other bonds. Uniting prone to rusting areas.
    • Wire Diameter (mm): 0.55
  8. AS ONE Stainless Tube (SUS304) (Plat)
    Mulai

    Rp319.900

    AS ONE Stainless Tube (SUS304) (Plat)
    Deskripsi:
    A stainless steel tube that can be used in a variety of situations.
    atribut:
    • Material: Stainless steel (SUS304)
    • Length (mm): 1000
  9. Penguin Stainless Steel Water Tank (Toren / Tangki Air)
    Mulai

    Rp3.599.900

    Penguin Stainless Steel Water Tank (Toren / Tangki Air)
    Deskripsi:
    Penguin Tangki Air dengan bahan dasar stainess steel memiliki kapasitas tangki yang lengkap dengan kapasitas dari 500-2000 liter, digunakan untuk penampungan air di area perumahan atau pergudangan.Sudah termasuk kaki-kaki
    atribut:
    • Cover/Lid/Tutup Width (cm): 42
    • Ketebalan Dinding (mm): 0.5
  10. TRUSCO SS Tweezers Aa Type (Pinset)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp39.900

    TRUSCO SS Tweezers Aa Type (Pinset)
    atribut:
    • Material: SUS430
  11. DGR TCT Core Drill Bit (Mata Bor Inti)
    Mulai

    Rp109.900

Daftar Harga harga stainless steel hollow Terbaru October 2026
TRUSCO Jaring Kawat Stainless SteelRp3.799.900
TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)Rp489.900
SOL Stainless Steel PadlockRp499.900
monotaro Sambungan Pipa Tee SSRp12.900
Kennedy Hollow Punch SetRp519.900
Omi Kogyo Hole Cutter Carbide Stainless Steel with Carbide Chip (Gergaji Lubang)Rp449.900
TRUSCO Stainless Steel Wire Small Type (Kawat Baja)Rp70.900
AS ONE Stainless Tube (SUS304) (Plat)Rp319.900
Penguin Stainless Steel Water Tank (Toren / Tangki Air)Rp3.599.900
TRUSCO SS Tweezers Aa Type (Pinset)Rp39.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)